Shop All Loupes
Eschenbach Optik Gmbh
Binocular Clip-on Magnifier, 2x
Mfr # 1646-20
Zoro # G1930695
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2X
- Diopter 2.5D
- Focal Distance (In./mm) 10 in
- Lens Dia. (mm) 75 x 28
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-20
- Zoro # G1930695
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Binocular Clip-on Lens System |
Power | 2X |
Diopter | 2.5D |
Focal Distance (In./mm) | 10 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 10 in |
Description
Binocular Clip-on Lens System, Power 2X, Diopter 2.5D, Focal Distance 10 in, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Chip Lifter, 2 x 5-3/4 In (26810)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18 (2NPF1)
- PROTO 3/8 in Drive, 7/8" Torx(R) SAE Socket, 12 Points (J5028)
- SUNEX 7 Pc 1/2" Dr SAE 12pt Driveline Sckt Set (2696)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 2.5x (1645-2)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- BAUSCH + LOMB Loupe, Watchmakers, 4x (81-41-73)
- Eschenbach Optik Gmbh Loupes