Shop All Loupes
Eschenbach Optik Gmbh
Binocular Clip-on Magnifier, 2.5x
Mfr # 1646-25
Zoro # G0810397
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 2.5X
- Diopter 5D
- Focal Distance (In./mm) 6.7 in
- Lens Dia. (mm) 75 x 28
- Mounts Clip-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-25
- Zoro # G0810397
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Binocular Clip-on Lens System |
Power | 2.5X |
Diopter | 5D |
Focal Distance (In./mm) | 6.7 in |
Mounts | Clip-On |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Focal Distance | 6.7 in |
Description
Binocular Clip-on Lens System, Power 2.5X, Diopter 5D, Focal Distance 6.7 in, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 7/32x1/4x5/8x2-1/2 (C61023)
- LEATHERMAN Sidekick Multi-Tool (831429)
- MILWAUKEE TOOL 1/2 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4051)
- PERFORMANCE TOOL SLIP JOINT PLIERS 8""L (W1121PC)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 1.7x (1646-17)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 7x (1646-70)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- Eschenbach Optik Gmbh Loupes