Shop All Loupes
Eschenbach Optik Gmbh
Binocular Clip-on Magnifier, 1.7x
Mfr # 1646-17
Zoro # G2345786
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power 1.7X
- Diopter 2.5D
- Focal Distance (In./mm) 14.3 in
- Lens Dia. (mm) 75 x 28
- Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eschenbach Optik Gmbh
- MFR # 1646-17
- Zoro # G2345786
- Country of Origin Germany
- Category Loupes
Dimensions
Lens Dia. (mm) | 75 x 28 |
Details
Item | Binocular Clip-on Lens System |
Power | 1.7X |
Diopter | 2.5D |
Focal Distance (In./mm) | 14.3 in |
Features | Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs |
Mounts | Clip-On |
Focal Distance | 14.3 in |
Description
Binocular Clip-on Lens System, Power 1.7X, Diopter 2.5D, Focal Distance 14.3 in, Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs, Mounts Clip-On, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 1/2" F x 3/8" M Impact Adapter (CIMSA2N)
- IMPERIAL Retaining Ring Plier, Internal, 5 pcs. (IR-44H)
- CHICAGO PNEUMATIC $IMPACT WR 1/2" 950 FT LBS (CP7748)
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 1/8" x 3/8, Number of Flutes: 4 (DDMG-1204-B)
- ESCHENBACH OPTIK GMBH Monocular Clip-on Magnifier, 4x (1646-40)
- ESCHENBACH OPTIK GMBH Binocular Magnifying Lens, 3x (1645-3)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2.5x (1646-25)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 2x (1646-20)
- ESCHENBACH OPTIK GMBH Illuminated Pocket Magnifier, 4X (1521-22)
- ESCHENBACH OPTIK GMBH Binocular Clip-on Magnifier, 3x (1646-30)
- ESCHENBACH OPTIK GMBH Watchmaker Loupe, 15X, 60D (1130)
- Eschenbach Optik Gmbh Loupes