Shop All Food Scales
Escali
Telero 13.2-Lb.-Capacity Digital Kitchen Scale Red
Mfr # T136R
Zoro # G010003265
$33.19
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
- Brand Escali
- MFR # T136R
- Zoro # G010003265
- UPC # 850039553066
- Country of Origin China
- Category Food Scales
Description
The Red Escali Telero Digital Kitchen Scale is the ideal food scale for the home cook or baker. Its simple and easy-to-use design gets the job done without complicated features. Simply turn the unit on' choose the preferred unit of measure' and weigh-it couldn't be any simpler! With a large weighing platform' a 13.2-lb. capacity' and increments down to 1 g' 0.01 oz.' or 0.001 lbs.' the Telero cooking scale is capable of weighing small and large items. The LCD display with large numbers is easy to read and the sealed control panel minimizes gaps and crevices' preventing liquids from entering the scale housing. With audible mechanical buttons' each press of the button is confirmed which eliminates missed tares and unit-of-measure changes. The Telero food scale also boasts 5 units of measure and the ability to weigh both dry and liquid ingredients. With so many features and an easy-on-the-wallet price tag' the Telero is the ideal cooking and baking scale for anyone who enjoys cooking and baking or is just looking to watch their portions.
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
- VOLLRATH Silicone Grip, Fits 8 and 10 In. Pans (7110)
- FILTER EXPRESS OPTIPURE Filter (300-05835)
- VULCAN HART LP Pilot (00-412212-00002)
- RITZ Café Solid Dish Cloth Natural Ground/Putty Check (9861200)
- ESCALI Kitchen Scale, Digital, Low Prof, 2 lb./1kg (SCDG2LP)
- ESCALI Scale, Mechanical Dial, NSF, 50 lb. (SCMDL50)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Metallic (SCDG11M)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- ESCALI Scale, High Precision, 600g/0.1 g (SCDG600GR)
- ESCALI Scale, Digital, 66 lb./30kg (SCDGM66)
- TAYLOR PRECISION PRODUCTS Digital 4.4 lb. Capacity Kitchen Scale with Bowl (380444)
- Escali Food Scales