Shop All Food Thermometers
Escali
Gourmet Digital Thermometer (Black)
Mfr # DH1-B
Zoro # G3267944
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Poultry, Lamb, Beef, Food, Meat
- Standards NSF
- Material Stainless Steel
- Color Black, Silver
- Number of Batteries Supported 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Escali
- MFR # DH1-B
- Zoro # G3267944
- UPC # 854202006113
- Country of Origin China
- Category Food Thermometers
Dimensions
Probe Length | 4-3/4 in |
Battery Size | L1154F |
Details
Application | Poultry, Lamb, Beef, Food, Meat |
Standards | NSF |
Material | Stainless Steel |
Color | Black, Silver |
Number of Batteries Supported | 1 |
Power Source | Battery |
Battery Chemistry | Alkaline |
Batteries Required | Yes |
Temperature Reading | Celsius, Fahrenheit |
Description
The black Escali Gourmet Digital Thermometer is stylish and ergonomically designed. The thermometer has a temperature range of -49° F to 392° F/ -45° C to 200° C with a 4.75 in. probe. Take the guesswork out of your food safety with the Escali gourmet digital thermometer. Cooking meat, poultry, pork and veal to specific temperatures insures that the potential for food-borne illnesses is eliminated.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Scraper Blades - 10Pk 4" Wide S/S For - Part# 004898 (4898)
- EKLIND Ballhex-L Xl Cmbo22Pc (17322)
- SEALER SALES 12" x 16" Gallon Channel Vacuum Pouches, 100pcs, 100PK (MR-1216-100)
- DOLE Dole Mandarin Orange In Light Syrup 100 oz. Can, PK6 (04218)
- ESCALI Thermometer and Timer, Touch Screen, Black (THDGTMTS)
- ESCALI Thermometer, Instant Read Dial, Fahrenheit (THDLF)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFSS)
- ESCALI Gourmet Thermometer, Digital, Blue (THDGBL)
- ESCALI Touch Screen Thermometer and Timer (Black) (DHR1-B)
- ESCALI Gourmet Thermometer, Digital, Black (THDGBK)
- CDN Long Stem Fry Thermometer – 12" (IRL500)
- Escali Food Thermometers