Shop All Digital And Mechanical Timers
Escali
Extra-Loud Digital Timer
Mfr # DR7
Zoro # G802016305
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.25 in
- Color Black
- Includes DR7 Extra Loud Digital Timer, Batteries, Product manual, Warranty
- Width 2.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Escali
- MFR # DR7
- Zoro # G802016305
- UPC # 854202006786
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Length | 3.25 in |
Width | 2.63 in |
Details
Color | Black |
Includes | DR7 Extra Loud Digital Timer, Batteries, Product manual, Warranty |
Description
The Escali DR7 will help you keep track of events in loud environments. It also features a silent mode with a visual alarm for use in quiet situations. The timer can count up or down to a maximum of 19 hours, 59 minutes and 59 seconds. The overtime counter will help you keep track of how long the timer has been expired. If you work in a busy environment or need extra help hearing a timer's alert, this timer is for you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPA 6 Round Pin Towing Maintenance Kit (8027)
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-05)
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFP9)
- MEGGER Cable Height Meter, 6 Lines 7 to 35 feet (CHM2000)
- ESCALI 4-Event Digital Timer (DR6)
- ESCALI Touch Screen Digital Timer (Black) (DR3-B)
- TRACEABLE Triple Purpose Timer (5027)
- TAYLOR Taylor 6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black (6669386)
- TRACEABLE Digital Timer, 2-3/8" H, 2-3/4" W, LCD (5001)
- TAYLOR PRECISION PRODUCTS Digital Timer (5806)
- TRACEABLE 2 Memory Timer, Traceable (5006)
- Escali Digital And Mechanical Timers