Shop All Food Scales
Escali.
Escali Telero Digital Kitchen Scale, Blue
Mfr # T136U
Zoro # G708543202
product price: $58.75
/ea
$58.75
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
- Brand Escali.
- MFR # T136U
- Zoro # G708543202
- UPC # 850000000000
- Country of Origin China
- Category Food Scales
Description
The telero digital kitchen scale is everything you need and want in a kitchen scale. Its simple features are easy for anyone to use. With only two buttons, simply turn the unit on, choose the preferred unit of measure, and weigh. telero's 13.2 pound capacity enables bakers to use their large glass mixing bowls to measure out large recipes. It can also weigh in increments of 1g, 0.01oz, or .001 pounds for finer work. The wide weighing range and ability to measure dry and liquid ingredients makes the telero useful beyond the kitchen. the large lcd display is easy to read and will not be blocked when weighing large items thanks to the large platform. Telero's sealed control panel keeps things neat and clean by helping to prevent liquids and food from entering the scale housing. features: wide weighing range: 5 grams to 13.2 lbs auto-off after 5 minutes limited lifetime warranty
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
- GATORADE Fruit Punch, 24 PK (30903)
- ESCALI Mechanical Scale with Bowl, 11 lb./5kg (SCDLB11)
- 3M Ctg-Repl, 3Mrop411, Sed (3MROP411)
- FAGOR COMMERCIAL Gasket Door 48 (12188099)
- AMERICAN WEIGH SCALES Amw Scalemate Dual Range 500G Scale Blue (SM-5DR-BLU)
- CDN Digital Scale, 11 lb - Red (SD1104-R)
- TAYLOR Digital Glass Food Scale (3831S)
- ESCALI Universal 9V Power Adaptor (9VAD)
- ESCALI Kitchen Scale, Digital, Low Prof, 13 lb/6kg (SCDG13LP)
- OHAUS Food Prcssng Scale, SS, 0.001kg/0.002 lb. (V22XWE3T)
- STARFRIT Electronic Kitchen Scale (093765-006-0000)
- Escali. Food Scales