Shop All Food Scales
Escali.
Escali Telero Digital Kitchen Scale, Black
Mfr # T136B
Zoro # G808543201
product price: $58.75
/ea
$58.75
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
- Brand Escali.
- MFR # T136B
- Zoro # G808543201
- UPC # 850000000000
- Country of Origin China
- Category Food Scales
Description
The telero digital kitchen scale is everything you need and want in a kitchen scale. Its simple features are easy for anyone to use. With only two buttons, simply turn the unit on, choose the preferred unit of measure, and weigh. telero's 13.2 pound capacity enables bakers to use their large glass mixing bowls to measure out large recipes. It can also weigh in increments of 1g, 0.01oz, or .001 pounds for finer work. The wide weighing range and ability to measure dry and liquid ingredients makes the telero useful beyond the kitchen. the large lcd display is easy to read and will not be blocked when weighing large items thanks to the large platform. Telero's sealed control panel keeps things neat and clean by helping to prevent liquids and food from entering the scale housing. features: wide weighing range: 5 grams to 13.2 lbs auto-off after 5 minutes limited lifetime warranty
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
- HOBART End, Cap, Assembly, Wash, #00-919363-002PK (00-919363-002PK)
- GENUINE JOE Quad-Fold Sqr Beverage Na, PKins, PK4000 (GJO11252)
- DEXTER RUSSELL Griddle Scraper 3 In (50871)
- DUKE Light, Pilot 230 Amber(eu) (215555)
- DETECTO 50 lb x 2 oz Mechanical Scale (T50)
- TRAVELON Luggage Scale (19325)
- DETECTO Detecto PS7 NSF Digital Portion Scale 7 lb Multi Capacity, 8" x 5" Stainless Steel Platform (PS7)
- OHAUS Compact Bench Scale, Digital, 200g Cap. (30467746)
- SMARTHEART Stainless Steel Digital Kitchen Food Scale NEW (19-107)
- TAYLOR PRECISION PRODUCTS Digital 11 lb. Capacity Food Scale with 0.5" LCD Readout (3842)
- OHAUS In-Use Cover, PX and STX Scout Balances (30269022)
- Escali. Food Scales