Escali

Escali S200 Extra Large Digital Bathroom Scale, 440lb x 0.2lb/200kg x 0.1kg, Stainless Steel


product price: $124.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Escali s200 extra large digital bathroom scale, 440lb x 0.2lb/200kg x 0.1kg, stainless steel the escali s200 features a large stainless steel platform with a sleek and stylish design. The instant-on and automatic shut-off features make this body weight scale very easy to use, simply step on, wait for the display to blink and step off. Weight measurements are then easily read from the led display for an additional 5 seconds with the display hold feature. features: the oversized stainless steel platform measures 13.5 inches x 13.75 inches the blue led digits are energy efficient and easy to read under any lighting conditions the scale will turn on automatically once a person steps on the platform hold weight measurements on screen when weighing large items, even after they are removed from the scale the scale will turn off automatically to help conserve and extend battery life

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.