Shop All Food Scales
Escali
66 lb x .2 oz Digital Portion Scale With AC Adapter
Mfr # M6630
Zoro # G900532738
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Mechanical LCD
- Platform Material Stainless Steel
- Features Backlit Digital Display, On/Off Switch, Tare Adjustment, Counting, Auto Shutoff, Leveler
- Application Industry, Restaurant
- Number of Batteries Supported 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Escali
- MFR # M6630
- Zoro # G900532738
- Country of Origin Unknown
- Category Food Scales
Dimensions
Battery Size | C |
Details
Digital/Mechanical | LCD |
Item | Digital Counting Scale |
Platform Material | Stainless Steel |
Features | Backlit Digital Display, On/Off Switch, Tare Adjustment, Counting, Auto Shutoff, Leveler |
Application | Industry, Restaurant |
Number of Batteries Supported | 4 |
Measurement Type | Gram, Kilogram, Pound, Ounce |
Power Source | Battery, AC Adapter |
Series | M |
Input Voltage | 1.5V DC |
Status Indicators | Low Battery Indicator |
Weight Increment (Imperial) | 0.20 oz |
Maximum Weight Capacity | 66 lb. |
Weight Increment (SI) | 5 g |
Description
SCDGM66 M-series scale (formerly M6630) plus A/C adapter power cord; 66 lb x 0.1 oz; Measures in grams, pounds, and ounces; Memory feature; Hold and parts counting feature; LCD display with on/off switch for blue backlight; Additional display on back of unit; Stainless steel removable weighing platform; Includes (4) D batteries; 12 in (L) x 10 1/4 in (W) x 3 1/4 (H); Includes 6 ft AC power cable; Thermal cutoff; Non regulated; Short circuit protection; NSF certified; Escali is now part of the San Jamar family. Products may contain labeling from either brand at this time.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAR MAID Washer, Glass - 115Vupright For Bar Maid - Part# Bara-200 (BARA-200)
- DELFIELD Lampholder, F #9200, (2194061)
- NORLAKE Glass Globe 3-1/4" Dia. X 6-3/4" (31891)
- GARLAND SHORT BURNER for Garland (3019001)
- ESCALI Scale, High Precision, 600g/0.1 g (SCDG600GR)
- ESCALI Portion Control Scale, Small, Digital, 13lb (SCDGPCM13)
- ESCALI Scale, Mechanical Dial, NSF, 32oz./2 lb. (SCMDL2)
- ESCALI Scale, Digital, Round, 11 lb/5kg, Royal Blue (SCDG11BLR)
- ESCALI Scale, Digital, Round, 11 lb./5kg, Black (SCDG11BK)
- ESCALI Kitchen Scale, Square, Digital, 13 lb./6kg (SCDG13)
- OHAUS Food Processing Scale, 0.0002kg/0.005 lb. (V22PWE1501T)
- Escali Food Scales