Shop All Digital And Mechanical Timers
Escali
4-Event Digital Timer
Mfr # DR6
Zoro # G102016333
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes DR6 4 Event Timer, Batteries, Product manual warranty
- Color Black
- Length 3.5 in
- Width 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Escali
- MFR # DR6
- Zoro # G102016333
- UPC # 854202006779
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Length | 3.5 in |
Width | 2.75 in |
Details
Includes | DR6 4 Event Timer, Batteries, Product manual warranty |
Color | Black |
Description
The Escali DR6 helps you track up to 4 separate events at once. Each timer channel can count up or down to a maximum of 19 hours, 59 minutes, and 59 seconds. The timer features an overtime counter to keep track of how long a timer has been expired and a recall feature to quickly reset the previous timer setting for repetitive tasks. If you are a multitasker, this timer is for you!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tachometer, 10 to 99,999 rpm (5URH0)
- KLEIN TOOLS Clamp Meter Electrical Test Kit (CL120KIT)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N40-LCD)
- UEI TEST INSTRUMENTS Digital Pocket Thermometer, LCD Display (PDT660)
- ESCALI Touch Screen Digital Timer (Black) (DR3-B)
- ESCALI Extra-Loud Digital Timer (DR7)
- NSI TORK 1100 Timer Switch, 40 A, 24 hr Time Setting (1109A)
- OMRON Timer, Solid State (H3CA-8-AC100/110/120)
- TAYLOR Taylor 6669386 Hygrometer; Temperature & Time Plastic Digital Thermometer; Black (6669386)
- TAYLOR Timer/Clock Dig Dual (5880)
- TAYLOR PRECISION 99 min Mini Digital Timer (5842N21)
- Escali Digital And Mechanical Timers