Shop All MIG Welding Wire
Esab
Welding Wire
Mfr # 7008094600
Zoro # G902695424
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Material Mild Steel
- Wire Type Solid
- Series Sureweld S-6
- Elongation (Minimum Required) 26 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 7008094600
- Zoro # G902695424
- UPC # 662303213213
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.035 in |
Spool Width | 2 1/2 in |
Wire Diameter | 0.035 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN Plasma Cutting Electrode (KP2843-1)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 1lb. (E4043-332-01)
- OPTREL Welding PAPR System, With e684 Helmet, (4550.465)
- MILWAUKEE TOOL 9 in. Locking Welder's Clamp (48-22-3543)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- ESAB Spoolarc 86, Copper, .045" x 550, OMP 4/PLT (138UF87M)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ESAB Welding Wire (7008084600)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- BLUE DEMON FluxCore Gasless, Hardface Wire, .045X10lb (58FC-G-045-10)
- Esab MIG Welding Wire