Shop All MIG Welding Wire
Esab
Welding Wire
Mfr # 7008084600
Zoro # G602695403
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6
- Material Mild Steel
- Tensile Strength (As Welded) 84 ksi
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Shielding Type Gas-Shielded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 7008084600
- Zoro # G602695403
- UPC # 662303213206
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.03 in |
Wire Diameter | 0.03 in |
Spool Width | 2 1/2 in |
Spool Diameter | 8 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Fume Extractor, 46 in. W, 60 Hz (K1653-4)
- LINCOLN ELECTRIC Tig Torch Adapter, Pro-Torch, For 275/375 (K2166-3)
- PRO WELD 1-3/8" x Copper Collet (CDB-008)
- POWERWELD Dinse Style Cable Connector, #4 to #2 Cable, Male Only (CCD1025-M)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- ESAB Welding Wire (7008114600)
- ESAB Mig Wire .030 33Lb (1440-0217)
- ESAB OK Aristorod 12.40 .030x11# AWS Weld (1A5008460H)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- BLUE DEMON SS Weld Wire, 0.035", 30lb. Spool (ER308L-035-30)
- Esab MIG Welding Wire