Shop All MIG Welding Wire
Esab
Welding Wire
Mfr # 7008082000
Zoro # G003536329
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Hole Diameter 2 in
- Yield Strength (Minimum Required) 58 ksi
- Weight 2 lb
- Elongation (Minimum Required) 26 %
- Elongation (As Welded) 26 to 28%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 7008082000
- Zoro # G003536329
- UPC # 662303213244
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Arbor Hole Diameter | 2 in |
Spool Diameter | 4 in |
Wire Diameter | 0.03 in |
Spool Width | 1 3/4 in |
Wire Diameter | 0.03 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Ground, 2-7/8x2-3/4in, 150lb (WG200R)
- HAKKO Soldering Tip, Bevel, 1mm x 11.5mm (T15-BC1)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1098)
- WELLER Soldering Screwdriver Tip, 3/16In (PTD7)
- ESAB Spoolarc 86 Er70S-6 0.035In 11Lb Welding Wire (138TF45)
- ESAB Dual Shield, 710 x 1/16 x 33, FluxCored (245019278)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ESAB Rod (1312F05)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- ESAB Welding Wire (7008094600)
- BLUE DEMON SS Weld Wire, 0.023", 2lb. Spool (ER308L-023-02)
- Esab MIG Welding Wire