Esab Welding

ESAB WELDING 537-1382F05 0.35 in. 86 Copper Coated Carbon Steel MIG Welding Wire


product price: $229.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Spoolarc 86 is a copper coated solid wire containing high levels of manganese and silicon
  • The high levels of manganese and silicon also provide excellent wetting action and a highly fluid weld puddle
  • Shielding gas choices for Spoolarc 86 in the GMAW mode are 100% carbon dioxide, argon/carbon dioxide mixtures, argon/oxygen mixtures, and other argon based mixed gas blends
  • The high levels of deoxidizers in Spoolarc 86 provide excellent tolerance of rust and mill scale
Specifications
  • Spool Diameter: 12 in.
  • AWS Classification: ER70S-6
  • Diameter: 0.035"
  • Weight: 44 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.