Shop All Arc Welding Rod
Esab
Welding Electrode, 7/32" dia.
Mfr # 811070143
Zoro # G8220399
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Diameter 7/32 in
- Length 18 in
- AWS Classification E7010-P1
- Series Sureweld 710P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 811070143
- Zoro # G8220399
- UPC # 662303043872
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 7/32 in |
Length | 18 in |
Container Size | 50 lb |
Overall Length | 18 in |
Overall Diameter | 7/32 in |
Description
Stick Electrode, AWS Classification E7010-P1, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 7/32 in, Overall Length 18 in, Tensile Strength (Minimum Required) 81 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 69 ksi, Yield Strength (As Welded) 69 ksi, Series Sureweld 710P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Small Pipe Spacing Wedge, 3/4" x 3-1/2" x 1/4" (PWSPW)
- AMERICAN TORCH TIP Gas Hose Extension, 40V77 (40V77)
- RADNOR Nozzle, Copper, Bernard, Slip-On, PK2 (RAD64002801)
- SIEVERT Gas Hose, 33 ft., Liquid Propane (1533IS)
- ESAB Stick Electrode (N3091432P)
- ESAB Welding Electrode, 3/16" dia. (811005073)
- ESAB Rod (11322900)
- ESAB Electrode (9-0096)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- ESAB Rod (10206400)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 5 lb. (20YD28)
- Esab Arc Welding Rod