Shop All Arc Welding Rod
Esab
Welding Electrode, 5/32" dia.
Mfr # 811070036
Zoro # G8220450
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- AWS Classification E7010-P1
- Length 14 in
- Series Sureweld 710P
- Tensile Strength 81,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 811070036
- Zoro # G8220450
- UPC # 662303027971
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E7010-P1, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 81 ksi, Tensile Strength (As Welded) 81 ksi, Yield Strength (Minimum Required) 69 ksi, Yield Strength (As Welded) 69 ksi, Series Sureweld 710P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Solder Tiplhtfxbent10.0Mmwsp150 (T0054446099)
- US FORGE US Forge 621 Welding Black Cable Connectors (621)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- AMERICAN BEAUTY TOOLS Resistance Soldering System (10501 120)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- ESAB Stick Electrode (N3091432P)
- ESAB Stick Electrode (N3081432P)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- ESAB Rod (10202900)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- Esab Arc Welding Rod