Shop All Arc Welding Rod
Esab
Welding Electrode, 5/32" dia.
Mfr # 811004241
Zoro # G8220259
original price:
$73.14
24% off
new price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E6010
- Tensile Strength 86,000 psi
- Series Sureweld 10P Plus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 811004241
- Zoro # G8220259
- UPC # 662303051235
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14 in |
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 5/32 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 86.9 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 72.9 ksi, Series Sureweld 10P Plus, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain Partition Kit, 10ft x 8ft (AWY80)
- VICTOR Regulators, Single Stage, 1/4 in FNPT, 1 to 22 psi, Use With: Non-Corrosive, Non-Toxic (4000-9376)
- XTRWELD Purox Style Cutt Tip 4202 SRS 1 PC for Acetylene Size 2 (CTIP4202-2)
- TILLMAN Lg Grn Fr Cape (6221L)
- ESAB Welding Electrode, 1/8" dia. (811004233)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- ESAB Rod (11994800)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- XTRWELD 5/32 x 10Lb Box priced per pound Vac Pack AWS A5.4, CTD E Fx Green (SE309L16156-10)
- Esab Arc Welding Rod