Shop All Arc Welding Rod
Esab
Welding Electrode, 3/16" dia.
Mfr # 811070333
Zoro # G8220374
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low-Alloy Steel
- Diameter 3/16 in
- Length 14 in
- AWS Classification E8010-P1
- Tensile Strength 88,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 811070333
- Zoro # G8220374
- UPC # 662303028022
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Description
Stick Electrode, AWS Classification E8010-P1, Material Low-Alloy Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 88.3 ksi, Tensile Strength (As Welded) 88 ksi, Yield Strength (Minimum Required) 72.7 ksi, Yield Strength (As Welded) 72 ksi, Series Sureweld 810P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 1000F 90x110mm ADF welding lens (1000F)
- AMERICAN TORCH TIP Contact Tip, Wire Size .052 M8 Hard, Pk10 (140-0536)
- FORNEY Auto-Darkening Variable Shade Welding Helmet, Black (FO7278)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289755)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 5lb (812000008)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 50lb (812000123)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 50lb (812000164)
- WESTWARD 14" DC Electrode 1/8" Dia., AWS E310-16, 5 lb. (30XN50)
- Esab Arc Welding Rod