Shop All Arc Welding Rod
Esab
Welding Electrode, 3/16" dia.
Mfr # 811005073
Zoro # G8220240
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Length 14 in
- Tensile Strength 79,000 psi
- Series Sureweld 10P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 811005073
- Zoro # G8220240
- UPC # 662303050566
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14 in |
Container Size | 50 lb |
Overall Length | 14 in |
Overall Diameter | 3/16 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 3/16 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 79 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 10P, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAF-T-CART Dual Cylinder Welding Cart with Firewall and Chain (401-14FW)
- STEINER Cowhide Welding, Cape Sleeves, 3XL (9210-3X)
- VICTOR Cutting Tip, 1 Piece, Size 5, Acetylene (0330-0008)
- PAASCHE Paasche HSSB-22-16 22 in. Hobby-Shop Spray Booth (HSSB-22-16)
- ESAB Stick Electrode (N3091324C)
- ESAB 1/8 x 14in Sureweld 7018 Electrode 5lb (812000312)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- ESAB Rod (11412900)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- ESAB DUAL SHIELD 7100 Ultra 045x33/AWS-AWS-E7 (248000044)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 1/8", 50 lb (ED033869)
- Esab Arc Welding Rod