Shop All Arc Welding Rod
Esab
Welding Electrode, 1/8" dia.
Mfr # 811005602
Zoro # G8220365
original price:
$94.34
37% off
Sold in multiples of 2 for $118.78
$118.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- AWS Classification E6010
- Length 14 in
- Series Sureweld 10P
- Tensile Strength 79,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 811005602
- Zoro # G8220365
- UPC # 662303202729
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 10 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E6010, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 60 ksi, Tensile Strength (As Welded) 79 ksi, Yield Strength (Minimum Required) 48 ksi, Yield Strength (As Welded) 67 ksi, Series Sureweld 10P, Weight 10 lb, For Material Type Carbon Steel to Carbon Steel, Welding Current Designation DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 4043 Filler Metal, 1/16, Aluminum, 1 lb Display Pack, 36 Inch L, TIG (CL4043062-1DP)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E316L-16, 10 lb. (24D951)
- SMITH EQUIPMENT Med Duty Cut Attachment, 90 Deg Head (MC509)
- AMERICAN TORCH TIP Shield, For Hypertherm(R) PMAX65/85 (220931)
- ESAB Rod (11318200)
- ESAB Dual Shield 710x 045x33/AWS-AWS-E71T-1C (245019252)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- ESAB Stick Electrode (N3091432C)
- ESAB 1/8 x 14in Sureweld 6011 Electrode 5lb (812000099)
- ESAB 1/8 x 14in Sureweld 7014 Electrode 50lb (812000214)
- LINCOLN ELECTRIC Hardfacing Stick Electrode (ED023323)
- Esab Arc Welding Rod