Shop All Arc Welding Rod
Esab
Welding Electrode, 1/8" dia.
Mfr # 55043230G0
Zoro # G8220329
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 14 in
- AWS Classification E7018, E7018 H4R, E7018-1, E7018-1 H4R
- Series 7018-1 Prime
- Tensile Strength 85,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 55043230G0
- Zoro # G8220329
- UPC # 7330129302895
- Country of Origin Czechia
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14 in |
Container Size | 4 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Stick Electrode, AWS Classification E7018-1 H4R, Material Carbon Steel, Process Stick Welding (SMAW), Overall Diameter 1/8 in, Overall Length 14 in, Tensile Strength (Minimum Required) 70 ksi, Tensile Strength (As Welded) 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 73 ksi, Series 7018-1 Prime, Weight 24 lb, For Material Type Carbon Steel to Carbon Steel, Carbon Steel to Low-Alloy Steel, Low-Alloy Steel to Low-Alloy Steel, Welding Current Designation AC, DCEP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Gasless Flux Cored Mild Steel, E71T-GS, .030" x 10 lb (FC03010)
- MILLER ELECTRIC Inside Lens Cover, Polycarbonate, 4-3/4 in x 3-1/4 in, Clear, Pack of 5 (271319)
- MILLER ELECTRIC Gas Diffuser, Roughneck, FasTip, PK2 (206195)
- US FORGE US Forge 99300 Welding Chipping Hammer (99300)
- ESAB Welding Electrode, 5/32" dia. (55044030G0)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- ESAB Rod (10202900)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x10/HSC St (255012049)
- WESTWARD 36" Welding Rod 1/8" Dia., AWS R45, 10 lb. (41R248)
- Esab Arc Welding Rod