Shop All Regulators
Esab Welding & Cutting
Victor® Model G-150-100-CPT OxyFuel Portable Acetylene Outfit CGA-200/CGA-540 With Tanks
Mfr # 0384-0944
Zoro # G005992598
product price: $1,233.99
/ea
Free Shipping & Returns
$1,233.99
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
- Brand Esab Welding & Cutting
- MFR # 0384-0944
- Zoro # G005992598
- UPC # 716352595421
- Country of Origin Mexico
- Category Regulators
Description
Victor g150 series portable tote, cuts up to 1/2", welds up to 1/4". The g-150 portable tote outfit is designed with a patented, molded, plastic carrying case. Features: ergonomic handles, patented balance design with small footprint, built-in storage compartments. Tanks included.
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
- VICTOR Gas Regulator, Single Stage, CGA-580, 100 to 1500 psi, Use With: Argon, Helium, Nitrogen (0781-1428)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E6011, 10 lb. (E6011-532-10)
- MILLER ELECTRIC MIG Welder, Millermatic 252, 1, 208/240V AC, 30 to 300A DC, 60 % (907321)
- STEINER Welding Curtain, 8 ft. W, 6 ft., Olive (301-338F-6X8)
- HARRIS Flowmeter Regulator, CGA-580, 20 to 3000 psi, Use With: Argon, Carbon Dioxide (3100211)
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- VICTOR Gas Regulator, Single Stage, CGA-510, 4 to 80 psi, Use With: Liquefied Propane (0781-0098)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 0 to 80 psi, Use With: Argon, Carbon Dioxide, Helium (22-80-580)
- HARRIS Specialty Gas Regulator, Single Stage, 1/4 in FNPT, 0 to 125 psi, Use With: Non-Corrosive (403125000D)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-350, 0 to 15 psi, Use With: Hydrogen, Methane (KH1112)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1059)
- Esab Welding & Cutting Regulators