Shop All Welding Tips
Esab Welding & Cutting Products
TIP 70AMP
Mfr # VQ9-8231
Zoro # G302667472
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 70 A
- Dimensions 0.6 in x 4 in x 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab Welding & Cutting Products
- MFR # VQ9-8231
- Zoro # G302667472
- UPC # 699488755825
- Country of Origin United States
- Category Welding Tips
Dimensions
Dimensions | 0.6 in x 4 in x 7.3 in |
Details
Amps | 70 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFTCART Single Cylinder Stand, 27 In. H, Steel (B-TOTE)
- HARRIS Brazing Rod, 0.050x1/8x20,1190-1480 F, PK7 (1520FMPOP)
- TWECO Nozzle, Copper, Heavy Duty, 0.625" Size, PK2 (12401221)
- POWERWELD Nitrogen Purging Regulator (PWNR450F)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #5 (SC12-5)
- SMITH EQUIPMENT Heating Tip, MT, Tip Size 128,970 BTU (MT610)
- RADNOR Contact Tip, 0.035, Miller, PK25 (RAD64002902)
- HARRIS Mach Cutt Tip Propane (6290-1 1/2VVC)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- AMERIFLAME Cutting Tip Oxy/Fuel #0 (GPNA-0)
- HARRIS No.2 Heat Tip Propane (H-62-2P)
- Esab Welding & Cutting Products Welding Tips