No Product Image Available
Esab Welding & Cutting Products

SMALL CART SUITS 7" DIAM CYLINDER (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Cylinder Trucks

Key Features

  • Overall Height 12"
  • Overall Length 35.6"
  • Overall Width 4.3"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 12"
Overall Length 35.6"
Overall Width 4.3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.