Shop All Knobs
Esab Welding & Cutting Products
LEFT HAND KNOB
Mfr # VQ0661-0109
Zoro # G601939980
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab Welding & Cutting Products
- MFR # VQ0661-0109
- Zoro # G601939980
- Country of Origin United States
- Category Knobs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY Scraper Chisel Hghcs Stiff 3In (14A900130)
- WIDIA Spiral Flute Tap, Bottoming, 3 (GT325004)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62055)
- SITEPRO 632 2X Hand Level, 6” W/ Extending Eyepiece to 7-1/2” (13-632)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M10X15, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.2102X15)
- KIPP Adjustable Handle, Low Profile, Size: 3, M08X30, Zinc, Black Satin, Comp: Steel (K0737.3081X30)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38254)
- KIPP Adjustable Handle, Size: 3 M10X25 Zinc, Silver Metallic, Comp: Steel (K0116.3103X25)
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 3/8-16 Thread Size, 1.50"L, Steel (GN6C1500F6---21)
- KIPP Wing Grip, Mini, D=M04 A=28, H=15, Form: K, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0004)
- Esab Welding & Cutting Products Knobs