Shop All Compression Lugs
Esab Welding & Cutting Products
CABLE LUGS #4-#6 2PK
Mfr # VQ1443-0003
Zoro # G101939978
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID of Socket 11/32"
- Physical Size 2 x 0.8 x 4.8
- Amperage 100
- Series Cable Lugs
- Cable Capacity 45022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab Welding & Cutting Products
- MFR # VQ1443-0003
- Zoro # G101939978
- UPC # 716352496421
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Physical Size | 2 x 0.8 x 4.8 |
Details
ID of Socket | 11/32" |
Amperage | 100 |
Series | Cable Lugs |
Cable Capacity | 45022 |
Process | MIG (GMAW) | DC TIG (GTAW) | Flux Cored (FCAW) | STICK (SMAW) |
Stud Hole | 21/64" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT ED D-2 Low Profile Rubber Duct Cord Cover- 25ft Black (D-2-LP-25-BK)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- SOLAHD Power Conditioner, Panel Mount, 120VA (23221122)
- HUBBELL WIRING DEVICE-KELLEMS Vacancy Sensor, PIR, 1200 sq ft, Ivory (WS1001I)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM16E58)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C992)
- BURNDY Two Hole Lug Compress Conct, 374 kcmil (YAZ342NT38FX)
- PANDUIT Lug Compression Connector, No.8 AWG (LCAX8-38-L)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C425)
- ABB C Tap, Brown, 33, Main 8-4, Branch 8-12 (54720)
- Esab Welding & Cutting Products Compression Lugs