Shop All Compression Lugs
Esab Welding & Cutting Products
CABLE LUGS #2-#6 2PK
Mfr # VQ1443-0004
Zoro # G301940071
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Capacity 45079
- Physical Size 0.9 x 2 x 4.8
- Series Cable Lugs
- Process MIG (GMAW) | DC TIG (GTAW) | Flux Cored (FCAW) | STICK (SMAW)
- Amperage 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab Welding & Cutting Products
- MFR # VQ1443-0004
- Zoro # G301940071
- UPC # 716352496438
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Physical Size | 0.9 x 2 x 4.8 |
Details
Cable Capacity | 45079 |
Series | Cable Lugs |
Process | MIG (GMAW) | DC TIG (GTAW) | Flux Cored (FCAW) | STICK (SMAW) |
Amperage | 150 |
ID of Socket | 1/2" |
Stud Hole | 17/32" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GB SPLICE KIT WTRPRF CABLE (HSB-28)
- ZORO SELECT Solid Core Current Transformer, 0 to 250A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G463)
- DAYTON Potentiometer, 30mm, Heavy Duty, 10000 Ohms (30G487)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- ILSCO Surecrimp Copper Compression Lug, PK6 (CSWS-4-14-EC)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M12E12)
- ABB Compression Lug, 1/0 Awg, Color Code Pink (54950BE)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA29LB)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C390)
- Esab Welding & Cutting Products Lugs & Split Bolts