Shop All Compression Lugs
Esab Welding & Cutting Products
CABLE LUGS #1-#2/0 2PK
Mfr # VQ1443-0005
Zoro # G401948922
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID of Socket 35/64"
- Process MIG (GMAW) | DC TIG (GTAW) | Flux Cored (FCAW) | STICK (SMAW)
- Cable Capacity 36527
- Amperage 200
- Stud Hole 17/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab Welding & Cutting Products
- MFR # VQ1443-0005
- Zoro # G401948922
- UPC # 716352496445
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Physical Size | 1.25 x 2 x 5.75 |
Details
ID of Socket | 35/64" |
Process | MIG (GMAW) | DC TIG (GTAW) | Flux Cored (FCAW) | STICK (SMAW) |
Cable Capacity | 36527 |
Amperage | 200 |
Stud Hole | 17/32" |
Series | Cable Lugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- LEVITON LIGHTING CONTROLS RENU DIMMER REMOTE RICH NAVY (RE00R-RN)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Spring Return, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS01S0306)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2LNC4)
- ZORO SELECT One Hole Lug Compression Connector, 2 AWG (24C322)
- ABB One Hole Lug Compress Connector, 1/0 AWG (60129)
- ABB Compression Lug, 4/0 Awg, L 2.13 In, Pur (54168)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C404)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27)
- QUICKCABLE Stater/Ground Lug, 1Gauge, 3/8", 45 deg, PK5 (6401-005FV)
- ABB One Hole Lug Compression Connector, 4 AWG (60113)
- Esab Welding & Cutting Products Lugs & Split Bolts