Esab Welding & Cutting

ESAB® Miniarc Rogue ES180I Stick Welder, 1 Phase, 120/230V, 180A, 13' Cable, SMAW, Yellow


product price: $1,643.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The miniarc rogue is a robust and durable power source for the professional welder. The machine provides state-of-the-art welding performance and reliability through use of the latest high performance power electronics and digital control; ensuring a precise consistent arc. the miniarc rogue provides a smooth dc (direct current) welding power which allows you to weld a variety of metals, such as alloyed and non alloyed steel, stainless steel, and cast iron. The arc force and hot start settings are adjustable and help the user find exactly the right arc for the job. Being digital, the micro-processor precisely controls all functions and provides best-in class welding performance across the amperage range of the machine. The miniarc rogue can be used with electrodes up to 5/32 in. (4.0 mm). the miniarc rogue can easily perform tig -welding using a "live tig" start. Equip the power source with the optional tig-torch, which has a built-in gas valve and a regulator, and a bottle of gas and you are ready to weld mild steel or stainless steel, with or without filler material.features: dual voltage input supply flexibility to use any place on single phase plug. Superior arc characteristics smooth and stable performance (including special mode for 60xx). Generator compliant suitable for use with generators (7 kw recommended). Easy to use set the welding current and weld with excellent results. Practical design makes the power source easy to carry which enables use at almost any work site. Robust design ip23s designed for fabrication shop or site application. Pfc ensures a stable arc, resistant to power fluctuations even while working on long extension cables up to 300 feet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.