Shop All MIG Welding Wire
Esab Welding & Cutting
ESAB Coreshield 15 .035in Flux-cored Wire, 10Lb. Plastic Spool
Mfr # 242200110
Zoro # G708552792
Sold in multiples of 2 for $39.10
$39.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab Welding & Cutting
- MFR # 242200110
- Zoro # G708552792
- UPC # 662303209124
- Country of Origin United States
- Category MIG Welding Wire
Description
Coreshield 15 is an all-position self-shielded flux cored welding wire for single pass applications. Coreshield 15 produces smooth arc action, full slag coverage, easy slag removal, and low spatter. The use of dcen electrode negative current minimizes the risk of burn-through. Coreshield 15 is excellent for use on lap and fillet welds on thin gauge galvanized and mild steels in all welding positions. The availability of .030in 0.8 mm diameter makes it possible to use this product on materials as thin as 18 gauge 1.2 mm. The wire is particularly suitable for thin gauge materials 0.030 - 3/16in 0.8-5.0 in. in galvanized, zinc-aluminum carbon, or aluminized carbon steels. In structural fabrications, the product can be used where no seismic requirements are present. 10 lb. Spool -price per lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' TIG Welding Rod 3/32'' Dia., AWS ER80S-D2, 1 lb. (24D953)
- LINCOLN ELECTRIC Plasma Cutter, P20, 20A, 115V (K2820-1)
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #4 (SC50-4)
- MILLER ELECTRIC Auto-Darkening Welding Helmet (289764)
- POWERWELD MIG Wire, Stainless Steel, ER308L, .035" x 33 lb (308L03533)
- XTRWELD ER70S-6 Filler Metal, 44 Lb. Spool priced per pound Steel, 0.035 In Dia (SP70S6035-44)
- BLUE DEMON Low Alloy, Weld Wire, 0.045" X11lb. Spool (ER80SD2-045-11)
- BLUE DEMON High Strength/Impact Wire, 0.045, 33lb. (ER100S1-045-33)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- HOBART WELDING PRODUCTS MIG Welding Wire, Carbon Steel, 33 lb. (S304606-G33)
- LINCOLN ELECTRIC MIG Welding Wire, L-56, .045, Spool (ED025946)
- Esab Welding & Cutting MIG Welding Wire