Shop All Food Service Appliance Parts
Esab
Weld
Mfr # 15T914740V
Zoro # G502685603
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series WELD 71T-9
- Compatible Shielding Gas 100% CO2, 75% Ar/25% CO4
- Wire Diameter 0.052 in
- Yield Strength (As Welded) 497 MPa (100% CO2) 580 MPa (75% Ar - 25% CO2)
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 15T914740V
- Zoro # G502685603
- UPC # 7330129285419
- Country of Origin Korea, Republic of
- Category Food Service Appliance Parts
Dimensions
Wire Diameter | 0.052 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Spool Width | 3 in |
Details
Item | Flux-Cored Welding Wire |
Series | WELD 71T-9 |
Compatible Shielding Gas | 100% CO2, 75% Ar/25% CO4 |
Yield Strength (As Welded) | 497 MPa (100% CO2) 580 MPa (75% Ar - 25% CO2) |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Shielding Type | Gas-Shielded |
Spool Type | Plastic Spool |
AWS Classification | E70T-1C-H8, E70T-1M-H8, E70T-9C-H8, E70T-9M-H8, E70T1-M21A2-CS1-H8, E71T1-C1A2-CS1-H8 |
Elongation (As Welded) | 33 % (100% CO2) 26 % (75% Ar - 25% CO2) |
Weight | 15 lb |
Number of Passes | Multiple Passes |
Wire Type | Flux-Cored |
Tensile Strength (As Welded) | 560 MPa (100% CO2) 620 MPa (75% Ar - 25% CO2) |
Welding Current Designation | DCEP |
For Material Type | Mild Steel |
Process | Flux-Cored Welding (FCAW) |
Description
Weld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRO Scoop, 24 oz., Clear, PK12 (CASCP24CW135)
- TURBO AIR Thermostat (R7232-030)
- GARDETTOS Gardetto's Snack Mix Chipotle Cheddar 5.5 oz., PK7 (16000-14867)
- FAME FABRICS Vest, 2 Pocket, Navy, V65, 5XL (83001)
- BLAKESLEE Liquid Level Float Switch (18865)
- SILVER KING Kit Electricals 115V Emi45Her (10344-03)
- BLODGETT Switch, Rocker, Spst, White (6497)
- NORLAKE Inside Release Push Rod With G (172568)
- CONTINENTAL REFRIGERATION Gasket, Milk Cooler (58) Straight (2-793)
- SIGNIFY Philips Advance ICN4S54-90C-2LSG Elect. Ballast, 4- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN4S54-90C-2LSG)
- GARLAND Thermocouple (227002)
- Esab Food Service Appliance Parts