Shop All TIG Welders
This Product is Discontinued
Esab
Tig Welder, ArcMaster 201TS TIG/Stick Series, 120V or 208/230V, 200 Max. Output Amps (Discontinued)
Mfr # W1003807
Zoro # G3619673
Free Shipping & Returns
This Product is Discontinued
Key Features
- Welder Industrial Class Light
- Welding Processes Stick, TIG
- Mild Steel - Material Thickness 0.002 in to 1/4 in
- Input Voltage 120V or 208/230V
- Rated Output 160A @ 16.4V/200A @ 18V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # W1003807
- Zoro # G3619673
- UPC # 822635012353
- Country of Origin China
- Category TIG Welders
Dimensions
Overall Height | 9 in |
Overall Width | 5 3/10 in |
Overall Depth | 17 7/10 in |
Power Cord Length | 10 ft |
Description
TIG Welder, For Material Type Mild Steel, Stainless Steel, For Maximum Material Thickness 1/4 in (Mild Steel), For Minimum Material Thickness 0.002 in (Mild Steel), Input Frequency 50/60 Hz, Max. Input Current 200A at 208/230V, Phase Single-Phase, Polarity DC, Series ET 201i DC, Stick Welding Maximum Output Current 200 A, Stick Welding Minimum Output Current 10 A, Stick Welding Output @ Duty Cycle 100 A @ 24 V, 25 Percent, 200 A @ 28 V, 20 Percent, 70 A @ 22.8 V, 70 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.