Shop All TIG Welders
This Product is Discontinued
Esab
Tig Welder, ArcMaster 141 ACDC HF Series, 115V AC, 140 Max. Output Amps, 140A/15.6V Rated Output (Discontinued)
Mfr # W1006311
Zoro # G0311580
Free Shipping & Returns
This Product is Discontinued
Key Features
- Welder Industrial Class Light
- Welding Processes Stick, TIG
- Mild Steel - Material Thickness 0.030 in to 3/16 in
- Aluminum - Material Thickness Thin Gauge to 3/16 in
- Input Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # W1006311
- Zoro # G0311580
- UPC # 822635030968
- Country of Origin China
- Category TIG Welders
Dimensions
Overall Height | 15 3/4 in |
Overall Width | 9 9/20 in |
Overall Depth | 17 in |
Power Cord Length | 10 ft |
Description
TIG Welder, For Material Type Aluminum, Mild Steel, Stainless Steel, For Maximum Material Thickness 3/16 in (Aluminum), 3/16 in (Mild Steel), For Minimum Material Thickness 0.03 in (Mild Steel), Input Frequency 50/60 Hz, Max. Input Current 20A @ 115V, Phase Single-Phase, Polarity AC/DC, Series ET 141i, Stick Welding Maximum Output Current 140 A, Stick Welding Minimum Output Current 10 A, Stick Welding Output @ Duty Cycle 90 A @ 23.6 V , 20 Percent, TIG Welding Maximum Output Current 140 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.