Shop All Welding Helmet Accessories
Esab
Sweatband
Mfr # 0700000414
Zoro # G8279165
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI, AS NZS, CE EN379/EN175, CSA Certified
- Thickness 0.032 in
- Features Delay Control, Sensitivity Control
- For Use With Savage A40
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 0700000414
- Zoro # G8279165
- UPC # 7330725036798
- Country of Origin China
- Category Welding Helmet Accessories
Dimensions
Length | 4 3/8 in |
Width | 3 1/2 in |
Details
Item | Sweatband |
Standards | ANSI, AS NZS, CE EN379/EN175, CSA Certified |
Thickness | 0.032 in |
Features | Delay Control, Sensitivity Control |
For Use With | Savage A40 |
Color | Black |
Material | Polyester |
Description
Sweatband, Color Black, Features Delay Control, Sensitivity Control, For Use With Savage A40, Length 4 3/8 in, Material Polyester, Standards ANSI, AS NZS, CE EN379/EN175, CSA Certified, Thickness 0.032 in, Width 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUASOL Water Soluble Paper, 20 1/2 Wx165 Ft. (ASW-40C/R-20)
- SEELYE Thermoplastic Weld Kit, Ambient to 1200 F (270-11002)
- POWERWELD Replacement Outer Lens for PWH9843 and PWH9855 Series Helmets (PWHL1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/32" Dia., 1lb (1703-1)
- ESAB Front Lens Cover, PK10 (0700000010)
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- ESAB SENTINEL A50 Front Cover Lens, Clear, PK5 (0700000823)
- ESAB Inside Lens Cover, PK10 (0700000482)
- ESAB SENTINEL A50 Front Cover Lens, Amber, PK5 (0700000824)
- K-T INDUSTRIES CLEAR VISITOR SPECS (4-2460)
- SAVE PHACE Replacement Lens, 3"L x5"W x5"H, Assembly (3010004)
- Esab Welding Helmet Accessories