Esab

Stick Welder, ES 95i Series, DC Polarity (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Stick Welders

Key Features

  • Series ES 95i
  • Input Voltage 120V AC
  • Polarity DC
  • Amps DC 95
  • Welding Processes Stick Welding (SMAW), TIG Welding (GTAW)
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Esab
  • MFR # W1003209
  • Zoro # G4572668
  • UPC #
    822635010755
  • Country of Origin China
  • Category Stick Welders

Dimensions

Overall Width (In.) 5 7/64 in
Overall Height (In.) 9 7/64 in
Overall Depth (In.) 13 1/2 in
Overall Width 5.1 in
Overall Depth 13 in
Work Cable Length 10 ft
Electrode Cable Length 13 ft
Overall Height 9 in

Description

Stick Welder, Electrode Cable Length 13 ft, For Material Type Steel, Mild Steel, Stainless, Input Frequency 50/60 Hz, Input Voltage 115V AC, Phase Single-Phase, Polarity DC, Model W1003209, Stick Welding Maximum Output Current 90 A, TIG Welding Maximum Output Current 95 A, Cable Connection Type Dinse-Style, Stick Welding Output @ Duty Cycle 60 A @ 22.4 V, 45 Percent, 90 A @ 23.6 V, 20 Percent, TIG Welding Output @ Duty Cycle 85 A @ 13.4 V, 25 Percent, 95 A @ 13.8 V, 20 Percent

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products