Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3161440P
Zoro # G802683965
product price: $40.99
/ea
Sold in multiples of 2 for $81.98
$81.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E316-16, E316L-16
- Series Sureweld 316L
- Container Type Plastic Tube
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # N3161440P
- Zoro # G802683965
- UPC # 662303211707
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 5/32 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO WELD Drawn Arc Stud Welder, Stud Range 10-1/2" (ARC 656)
- TWECO Ground Clamp, Clamp, 300A, 9in.L (92051230)
- PROSKIT Mini, Solder Remover, mini, tip, anti, stat (900-004)
- BUILDPRO Riser Block, 4 In x, 2 In x, 3.5 In (T50205)
- ESAB Stick Electrode (N3161324C)
- ESAB Welding Electrode, 1/8" dia. (811005602)
- ESAB Stick Electrode (N3091432P)
- ESAB 3/32 x 14in Sureweld 7014 Electrode 5lb (812000180)
- ESAB Welding Electrode, 3/32" dia. (55042430G0)
- ESAB Dual Shield 710x-M 045x33/AWS-AWSE71T-1M (245019807)
- XTRWELD SELECT 309L-16 Filler Metal, 1/8, Stainless Steel, 1 lb Display Pack (SE309L16125-1DP)
- Esab Arc Welding Rod