Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3161324C
Zoro # G802683873
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E316-16, E316L-16
- Series Sureweld 316L
- Container Size 40 lb
- Container Type Cardboard Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # N3161324C
- Zoro # G802683873
- UPC # 662303211882
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 40 lb |
Overall Length | 14 in |
Overall Diameter | 3/32 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (538HD-6X8)
- ARCAIR Bare Exothermic, Cutting Rods, 1/4", PK100 (43049003)
- MANCHESTER TANK and Equipment 5 Lb. Capacity Steel TC/DOT Vertical LP Propane Tank (10054TCTH.4)
- MILLER ELECTRIC Power Cable, Rubber, 25 Ft (7.6m) (57Y03R)
- ESAB 1/8 x 14in Sureweld 6013 Electrode 5lb (812000156)
- ESAB 5/32 x 14in Sureweld 7014 Electrode 50lb (812000230)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 50lb (812000032)
- ESAB Dual Shield 7000A1 0045In 33Lb Welding Wire, 245012521 (245012521)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7018, 50 lb. (20YD47)
- Esab Arc Welding Rod