Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3121432P
Zoro # G302683908
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E312-16
- Series Sureweld 312 Repair
- Container Size 5 lb
- Container Type Plastic Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # N3121432P
- Zoro # G302683908
- UPC # 662303211714
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 5 lb |
Overall Length | 14 in |
Overall Diameter | 1/8 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52-25)
- HARRIS Brazing Rod, 1/8x20,1310-1475 F, PK7 (0620FMPOP)
- CAMPANAS 0.25 x 25 in. Hoses for Oxy-Acetylene Torch (CA3344562)
- INDUCTION INNOVATIONS Mini Ductor Ii (Md-700) W/Coil Kit (Md99-650) (MD-750)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 5lb (812000073)
- ESAB 3/32 x 14in Sureweld 6013 Electrode 5lb (812000149)
- ESAB ATOM ARC 7018 3/32x14x10/HS Stick Electr (255013328)
- ESAB Rod (11322900)
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- ESAB 3/32 x 14in Sureweld 7018 Electrode 5lb (812000305)
- WESTWARD 14" Welding Electrode 1/16" Dia., AWS E7014, 40 lb. (20YD29)
- Esab Arc Welding Rod