Shop All Arc Welding Rod
Esab
Stick Electrode
Mfr # N3091324C
Zoro # G702683751
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- AWS Classification E309-16, E309L-16
- Series Sureweld 309L
- Container Type Cardboard Carton
- Container Size 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # N3091324C
- Zoro # G702683751
- UPC # 662303211851
- Country of Origin Mexico
- Category Arc Welding Rod
Dimensions
Container Size | 40 lb |
Overall Length | 12 in |
Overall Diameter | 3/32 in |
Description
Sureweld
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Screen, 8 ft. H x 8 ft. W (535-8X8)
- STEINER Welding Blanket, 8 ft. W, 10 ft., Black (316-8X10)
- LINCOLN ELECTRIC LINCOLN No7 TIG Weld Alumina Std Nozzle (KP4756-7)
- XTRWELD Harris Style Cutt Tip 6290NX SRS 2 PC for Propane Size 4 (CTIP6290NX-4)
- ESAB Rod (10202900)
- ESAB ATOM ARC 7018 ACCLAIM 3/32x14x50/HSC St (255012007)
- ESAB 3/32 x 14in Sureweld 6010 Electrode 50lb (812000016)
- ESAB Welding Electrode, 3/16" dia. (811070333)
- ESAB Welding Electrode, 1/8" dia. (55043230G0)
- ESAB ATOM ARC 7018 1/8x14x10/HS Stick Electro (255011827)
- XTRWELD SELECT 7018-1 H4R Filler Metal, 5/32, 10Lb. Box priced per pound (SE7018H4RSEL156-10)
- Esab Arc Welding Rod