Shop All MIG Welding Wire
Esab
Spoolarc 86, Copper, .045" x 550, OMP 4/PLT
Mfr # 138UF87M
Zoro # G901866405
product price: $6,743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,743.99
Free 30-Day Returns
Key Features
- Diameter 0.045 in
- Material Copper
- Welding Method MIG
- Series SpoolArc 86
- AWS Classification 70S-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 138UF87M
- Zoro # G901866405
- UPC # 662303674793
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 550 lb. |
Details
Material | Copper |
Welding Method | MIG |
Series | SpoolArc 86 |
Item | MIG Wire,0.045" x 550,OMP 4/PLT |
AWS Classification | 70S-6 |
Welding Wire Type | Solid |
Container Type | Drum |
Description
MIG Wire,0.045 In. x 550,OMP 4/PLT, AWS Classification 70S-6, Material Copper, Series SpoolArc 86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYROD Portable Welding Oven, Type 1,300 Deg (1205500)
- WELLER Round Sloped Tip Cartridge, WMRP (T0054460699N)
- BLUE DEMON Cast Iron, Weld Electrode, Ni99, 1/8X14, 5lb (ENI99-125-05)
- 3M SPEEDGLAS Welding Helmet, Shade 5, Black/Gray/Silver (27-0099-35SW)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- ESAB Spoolarc 86, 86 035X44#SP, copper-ctd wire (1382F05)
- ESAB Spoolarc 86 Er70S-6 0.035In 11Lb Welding Wire (138TF45)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- ESAB Welding Wire (7008114600)
- ESAB Rod (1382F07)
- K-T INDUSTRIES MIG Welding Wire, 0.035 in Dia, 70S-6 Mild Steel (1-3143)
- Esab MIG Welding Wire