Shop All MIG Welding Wire
Esab
Spoolarc 86, 86 035X44#SP, copper-ctd wire
Mfr # 1382F05
Zoro # G202695315
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- AWS Classification ER70S-6 H4
- Elongation (Minimum Required) 27 %
- Spool Diameter 11 3/4 in
- Finish/Coating Copper-Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 1382F05
- Zoro # G202695315
- UPC # 662303507947
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Spool Diameter | 11 3/4 in |
Spool Width | 4 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 2 in |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Welding Helmet, Huntsman, Passive, Black, 951P (14535)
- AMERICAN TORCH TIP Nozzle 40A, PK5 (120826)
- MILLER ELECTRIC Wireless FootControl Easy-Glide Wear Pad (248274)
- WALTER SURFACE TECHNOLOGIES Tungsten Insert, Narrow, 90 Degree Angle (54B017)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- ESAB Welding Wire (7008084600)
- ESAB Spool 86, Copper, .035"x550, OMP4PLT, 4Drums (138UF85M)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- ESAB Rod (1312F05)
- ESAB OK Aristorod 12.40 .045x40# AWS Weld (1A50116910)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- Esab MIG Welding Wire