Shop All MIG Welding Wire
Esab
Spool 86, Copper, .035"x550, OMP4PLT, 4Drums
Mfr # 138UF85M
Zoro # G001866282
product price: $6,743.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,743.99
Free 30-Day Returns
Key Features
- Series SpoolArc 86
- AWS Classification 70S-6
- Container Type Drum
- Diameter 0.035 in
- Welding Method MIG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 138UF85M
- Zoro # G001866282
- UPC # 662303674786
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 550 lb. |
Details
Series | SpoolArc 86 |
AWS Classification | 70S-6 |
Container Type | Drum |
Item | MIG Wire,0.035"x550,OMP 4PLT |
Welding Method | MIG |
Material | Copper |
Welding Wire Type | Solid |
Description
MIG Wire,0.035 In.x550,OMP 4PLT, AWS Classification 70S-6, Material Copper, Series SpoolArc 86
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- POWERWELD Cable Splicers, 3/0 to 4/0, Hammer Type (RS11)
- THERMAL DYNAMICS Replacement Gas Distributor, For 11G203 (9-6007)
- HOT MAX 15 PSI Fixed High Pressure Propane Regulator, 1/4" NPT In/Out (24215)
- ESAB Spoolarc 86, Copper, .045" x 550, OMP 4/PLT (138UF87M)
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- ESAB Welding Wire (7008084600)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- ESAB Welding Wire (7008094600)
- ESAB 70S-6 .045x33#WB 2376# PLT Welding Wire (321M116700)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 33 lb (ED034270)
- Esab MIG Welding Wire