No Product Image Available

Esab

SENTINEL A50 Welding Helmet, Auto Darking (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Welding Helmets

Key Features

  • Standards DIN Plus, CE, EN 175, EN 379, EN 166, ANSI Z87.1, CSA Z94.3, AS/NZS 1338.1
  • Features Revolutionary Shell Design- High Impact Resistance Nylon, Halo Headgear- Ergonomic, Infinitely-Adjustable 5 Point Head Gear Provides Extreme Comfort and Balance, Low Profile Design, Central Pivot Point Allows for Maximum Head Clearance, 3.93 x 2.36" (100 x 60 mm) Viewing Area, 1/1/1/2-5-13 ADF Color Touch Screen Control Panel with 8 Seperate Memory Settings and Exteranlly Activated Shade 4 Grind Button, Hard Hat Adapter Option Available for use with ESAB Hard Hat
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Sentinel A50 Welding Helmet,Auto Darking
Standards DIN Plus, CE, EN 175, EN 379, EN 166, ANSI Z87.1, CSA Z94.3, AS/NZS 1338.1
Features Revolutionary Shell Design- High Impact Resistance Nylon, Halo Headgear- Ergonomic, Infinitely-Adjustable 5 Point Head Gear Provides Extreme Comfort and Balance, Low Profile Design, Central Pivot Point Allows for Maximum Head Clearance, 3.93 x 2.36" (100 x 60 mm) Viewing Area, 1/1/1/2-5-13 ADF Color Touch Screen Control Panel with 8 Seperate Memory Settings and Exteranlly Activated Shade 4 Grind Button, Hard Hat Adapter Option Available for use with ESAB Hard Hat

Description

Sentinel A50 Welding Helmet,Auto Darking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products