Shop All Automotive Specialized Tools
Esab
Sanding Discs, 7" X 7/8", 36 Grit (3 Pack)
Mfr # 1423-2172
Zoro # G601071642
product price: $12.39
/pk 3, $4.13/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9-1/2 in x 8-1/2 in x 1/4 in
- Weight 0.39 lb
- Max RPM 7600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1423-2172
- Zoro # G601071642
- UPC # 716352494304
- Country of Origin Unknown
- Category Automotive Specialized Tools
Dimensions
Size | 9-1/2 in x 8-1/2 in x 1/4 in |
Details
Weight | 0.39 lb |
Max RPM | 7600 |
Description
Firepower resin fibre discs have the best combination of the highest quality aluminum oxicide grains and heavy duty vulcanized fibre-cloth backing bonded with strong, heat resistant resin excellent for removing rust, oxides and surface imperfections maximum performance on portable right angle grinders these discs should be mounted on a rubber backing pad, for optimum performance max. rpm: 7,600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES F3041 - 1993-2011 Ford Ranger Door Seal (F3041)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK10 (5955-010EV)
- GATES Auto V-Belt, Industry Number K080708HD (K080708HD)
- OEMTOOLS Workshop Creeper Seat (Black) (24994)
- OTC Chain Wrench, Heavy Duty (7401)
- KERSHAW Knife Decimus 3.25 In Blade (KER1559)
- LANG TOOLS Large Hose Pinch Off Pliers (1480)
- LANG TOOLS Transmission and Engine Oil Pressure Tester (TU16A)
- MCGILL Broken Bulb Remover (200)
- LISLE Universal Noid Lite (27800)
- BONDO BondoSpreader, 00357, PK12 (357)
- Esab Automotive Specialized Tools