Shop All TIG Welding Rods
Esab
Rod
Mfr # 152JF50
Zoro # G003536190
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-B6
- Material Low-Alloy Steel
- Container Type Tube
- Number of Passes Multiple Passes
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Esab
- MFR # 152JF50
- Zoro # G003536190
- UPC # 662303204624
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Details
Item | TIG Welding Rod |
AWS Classification | ER80S-B6 |
Material | Low-Alloy Steel |
Container Type | Tube |
Number of Passes | Multiple Passes |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Series | Tigrod ER80S-B6 |
Weight | 10 lb |
Compatible Shielding Gas | 100% Argon |
For Material Type | Low-Alloy Steel to Low-Alloy Steel |
Elongation (As Welded) | 24 to 26% |
Welding Current Designation | DCEN |
Standards | AWS A5.30 |
Process | TIG Welding (GTAW) |
Tensile Strength (As Welded) | 93 ksi |
Yield Strength (As Welded) | 80 ksi |
Yield Strength (Minimum Required) | 68 ksi |
Tensile Strength (Minimum Required) | 80 ksi |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- MILLER ELECTRIC Stick Welder (907770)
- HAKKO Loc-Line with Round Nozzle, Neoprene (999-205-01B)
- STEINER Welding Blanket Roll, 6 ft. H x 8 ft. W (374-6X8)
- ESAB Rod (152JF48)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- ESAB Rod (150JF48)
- ESAB Rod (1261F22)
- ESAB Rod (1381F20)
- ESAB Rod (152JF54)
- LINCOLN ELECTRIC TIG Rod, ER70S-6, 1/8", 36 L, 50 lb (ED034342)
- Esab TIG Welding Rods