Shop All TIG Welding Rods
Esab
Rod
Mfr # 150JF50
Zoro # G703536193
product price: $684.99
/ea
Free Shipping & Returns
$684.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER80S-B2
- Material Low-Alloy Steel
- Container Type Tube
- Welding Current Designation DCEN
- Weight 10 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 150JF50
- Zoro # G703536193
- UPC # 662303204577
- Country of Origin Germany
- Category TIG Welding Rods
Dimensions
Overall Length | 36 in |
Overall Diameter | 0.0938 in |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.023, PK10 (14-23)
- TWECO Gas Diffuser, Robotic (1560-1125)
- BLUE DEMON E6013 X 1/8in X 14in X 10 lb pack general purpose carbon steel electrode (E6013-125-10P)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (M16294)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- ESAB Rod (1261F22)
- ESAB Rod (152JF50)
- ESAB Rod (1381F24)
- ESAB Rod (1381F20)
- ESAB Rod (151JF50)
- WESTWARD 36'' Welding Rod 3/32" Dia., AWS ERCuSi-A, 10 lb. (41R240)
- Esab TIG Welding Rods