Shop All MIG Welding Wire
Esab
Rod
Mfr # 1382F07
Zoro # G302695406
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mild Steel
- AWS Classification ER70S-6 H4
- Wire Diameter 0.045 in
- Arbor Hole Diameter 2 in
- Maximum Yield Strength (As Welded) 70 to 79 ksi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1382F07
- Zoro # G302695406
- UPC # 662303507954
- Country of Origin Mexico
- Category MIG Welding Wire
Dimensions
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 2 in |
Spool Width | 4 in |
Wire Diameter | 0.045 in |
Spool Diameter | 11 3/4 in |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5001)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- THERMAL DYNAMICS CUTMASTER 82 Plasma System (1-1130-1)
- ESAB OK Aristorod 12.40 .045x40# AWS Weld (1A50116910)
- ESAB Spoolarc 86, 86 035X44#SP, copper-ctd wire (1382F05)
- ESAB Spoolarc 86, Copper, .045" x 550, OMP 4/PLT (138UF87M)
- ESAB Coreshield 11 1/16x15/PSP-AWSE71T-11 (242202911)
- ESAB Spoolarc 86 Er70S-6 0.035In 11Lb Welding Wire (138TF45)
- ESAB Coreshield 11 045x33/AWS-AWSE71T-11 (242201408)
- BLUE DEMON Flux Core Gasless, Hardface Wire, .045X1lb (55FC-O-045-01)
- Esab MIG Welding Wire