Shop All TIG Welding Rods
Esab
Rod
Mfr # 1381F20
Zoro # G203536211
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-6; EH11K
- Material Mild Steel
- Container Type Tube
- Yield Strength (As Welded) 72 ksi
- Welding Current Designation DCEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1381F20
- Zoro # G203536211
- UPC # 662303674335
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0938 in |
Overall Length | 36 in |
Rod Diameter | 3/32 in |
Details
Item | TIG Welding Rod |
AWS Classification | ER70S-6; EH11K |
Material | Mild Steel |
Container Type | Tube |
Yield Strength (As Welded) | 72 ksi |
Welding Current Designation | DCEN |
Elongation (As Welded) | 27% |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Weight | 10 lb |
Number of Passes | Multiple Passes |
Compatible Shielding Gas | 100% Argon |
Process | TIG Welding (GTAW) |
For Material Type | Carbon Steel to Carbon Steel |
Series | Spoolarc 86 Tigrod |
Standards | AWS A5.17, AWS A5.18 |
Tensile Strength (As Welded) | 86 ksi |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWOOD PurSwab 5 In Foam Swab, Rectangul, PK 50 (1805-PF RECT)
- POWERWELD Dinse Style Cable Connector, #4 to #2 Cable, Male Only (CCD1025-M)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1077)
- ESAB Rod (151JF50)
- ESAB Rod (152JF52)
- ESAB Rod (152JF50)
- ESAB Rod (150JF48)
- ESAB Rod (1381F24)
- ESAB Rod (1041F20)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 1 lb. (41R340)
- Esab TIG Welding Rods