Shop All TIG Welding Rods
Esab
Rod
Mfr # 1217F68
Zoro # G903536207
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AWS Classification ER70S-3 H4
- Material Mild Steel
- Container Type Tube
- For Welding Position Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
- Number of Passes Multiple Passes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Esab
- MFR # 1217F68
- Zoro # G903536207
- UPC # 662303674151
- Country of Origin United States
- Category TIG Welding Rods
Dimensions
Overall Diameter | 0.0625 in |
Overall Length | 36 in |
Rod Diameter | 1/16 in |
Details
Item | TIG Welding Rod |
AWS Classification | ER70S-3 H4 |
Material | Mild Steel |
Container Type | Tube |
For Welding Position | Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up |
Number of Passes | Multiple Passes |
Welding Current Designation | DCEN |
Weight | 10 lb |
Compatible Shielding Gas | 100% Argon |
Series | Spoolarc 82 Tigrod |
Tensile Strength (As Welded) | 76 ksi |
For Material Type | Carbon Steel to Carbon Steel |
Process | TIG Welding (GTAW) |
Elongation (As Welded) | 28% |
Standards | AWS A5.18 |
Yield Strength (As Welded) | 62 ksi |
For Joining | Carbon Steel to Carbon Steel |
For Metal Type | Carbon Steel to Carbon Steel |
Yield Strength (Minimum Required) | 58 ksi |
Tensile Strength (Minimum Required) | 70 ksi |
Description
Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREPOWER Cutting Tip, 1-101-4, Acetylene (6700-2414)
- MILLER ELECTRIC Welding Helmet, Auto-Darkening Type (260482)
- K-TOOL INTERNATIONAL Hand-Held Pro Butane Torch, 70058 (KTI70058)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- ESAB Rod (152JF50)
- ESAB Rod (150JF48)
- ESAB Rod (1381F20)
- ESAB Rod (1381F24)
- ESAB Rod (1261F22)
- ESAB TIG Welding Rod, 1/8 x 36", 11# Container (163032R150)
- XTRWELD 309L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL309L062-1DP)
- Esab TIG Welding Rods